Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403101

MPN #: 48-89-0011

Milwaukee® 48-89-0011 Thunderbolt® 1/16"-1/2" 14Pc. Titanium Coated Drill Bit Set

Product Description
Milwaukee® 48-89-0011 Thunderbolt® Titanium Coated Drill Bit Set, 14 PC

Milwaukee® Thunderbolt® Titanium coated drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Features:
  • Thunderbolt® Web, Provides Longer Life and Faster Driller Times
  • Parabolic Flute, Clears Chips Faster
  • 135° degree Split Point, Precision Start No Walking
  • Titanium Coating keeps the bits sharp
PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypeThunderbolt®
MaterialHigh Speed Steel
Package Quantity14
DescriptionTwist Drill Bit Set
Shank TypeStraight
Manufacturers Part Number48-89-0011
CoatingTitanium
Tip TypeSplit Point
BrandMilwaukee