Scotch® Transparent Tape 600K12, 3/4 in x 1000 in 12/Pack - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Transparent Tape, 3/4" x 1000", 1" Core, Clear, 12/Pack
Offices and homes need supplies that can handle a wide range of jobs--making this tape an ideal addition. The excellent holding power and instant adhesion means you can use this tape for a wide range of applications. The long aging, stain- and moisture-resistant makeup is ideal for label protection and multi-purpose sealing. The tape offers you a glossy, high-clarity finish that looks great. Plus, it's photo safe. The tape is designed for use in desktop dispensers, allowing for a quick and easy application. Roll with value Tape Type: Transparent; Size: 3/4 x 1000"; Core Size: 1"; Color(s): Clear."
Offices and homes need supplies that can handle a wide range of jobs--making this tape an ideal addition. The excellent holding power and instant adhesion means you can use this tape for a wide range of applications. The long aging, stain- and moisture-resistant makeup is ideal for label protection and multi-purpose sealing. The tape offers you a glossy, high-clarity finish that looks great. Plus, it's photo safe. The tape is designed for use in desktop dispensers, allowing for a quick and easy application. Roll with value Tape Type: Transparent; Size: 3/4 x 1000"; Core Size: 1"; Color(s): Clear."
PRICE
$455.40 Sold in packages of 12 / $37.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 12/Pack |
| Tape Type | Transparent Tape |
| Description | Transparent Tape |
| Color | Clear |
| Manufacturers Part Number | 600K12 |
| Brand | 3M Scotch |