Strong Hold® Weld Fixture Table, 54"W x 36"D x 37"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This weld fixture table has 7 adjustable mounting plates each with 54 holes for clamps and fixtures. This 12-gauge workstation features bins, pegboard, hanger rods, and a shelf for extra storage. Fully assembled, made in the USA, and backed by a 99-year warranty. Assembled in Louisville, Kentucky with American-Sourced Steel.
PRICE
$15,499.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 36 in |
| Height | 37 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 37 in |
Product Details
| Assembly Required | No |
| Type | Stationary Slotted/Grated Welding Tables |
| Color | Black |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Surface Type | Hole Grid |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Welded Angle |
| Manufacturers Part Number | WT-5436-PB-25B-LEV-9005 |
| Brand | Strong Hold |