- Safety coefficient 5
- Can be loaded in any direction
- Easy fixation and use
- Can rotate when the load has been taken
- Made with highly resilient steel
Weld-On Swivel Hoist Ring - WE.DSR 5
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Weld-On Swivel Hoist Ring
PRICE
$375.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension F | 25 |
| Dimension A | 60 |
| Dimension B | 55 |
| Dimension G | 117 in |
| Dimension C | 60 in |
| Dimension H | 24 |
| Dimension D | 83 |
| Working Load Limit | 11000 lbs |
| Dimension E | 55 |
Product Details
| Manufacturers Part Number | WE.DSR 5 |
| Brand | Codipro |