- Safety coefficient 5
- Can be loaded in any direction
- Easy fixation and use
- Can rotate when the load has been taken
- Made with highly resilient steel
Weld-On Swivel Hoist Ring - WE.DSS 10
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Weld-On Swivel Hoist Ring
PRICE
$699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.1 lbs |
| Dimension F | 145 |
| Dimension C | 70 in |
| Dimension A | 74 |
| Dimension B | 44 |
| Dimension G | 29 in |
| Dimension D | 104 |
| Working Load Limit | 22000 lbs |
| Dimension E | 73 |
Product Details
| Centring | Without Centring |
| Material | Forged Steel |
| Description | Weld-On Swivel Hoist Ring |
| Manufacturers Part Number | WE.DSS 10 |
| Brand | Codipro |