Tennsco Welded Jumbo Wardrobe Cabinet 48"W x 24"D x 78"H Sand
Write a Review
|
Questions & Answers (0)
Product Description
Storage is a vital component to businesses of all sizes and industry. Tennsco's cabinet line offers plenty of options designed to fit any need. Tennsco Jumbo Wardrobe Cabinets are extra-large, providing ample storage space for your needs. Shelves are adjustable on 2" centers. Integrated shelf support tabs eliminate the need for shelf clips. Raised base keeps items off the floor from harsh chemicals and debris. 3-Point locking system provides an extra level of security. Engineered for strength and durability, each shelf can hold up to 400 lbs. Welded construction provides superior strength to pop riveted units. Ships fully-assembled; simply unpack and put into use. All Tennsco products are Proudly Made in the USA.
PRICE
$1,059.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 212 lbs |
Product Details
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Sand |
| Door Type | Solid |
| Series | Jumbo |
| Style | Wardrobe Cabinet |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | J2478SUW-SND |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ANSI, BIFMA, SCS |