New Age Industrial Welded Solid, Wall-Mounted Shelf W/Marine Edge, 48-1/2"W x 15-1/4"D x 13-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Model NS793: Heavy Duty Welded Solid Aluminum Wall-Mounted Shelf
The New Age Industrial NS793 provides a durable, space-saving storage solution for commercial settings. This all-welded wall shelf measures 48.5"L x 15.25"W and is constructed from 12-gauge aluminum sheet with a professional mill finish. It features a solid surface with a marine edge, ensuring that items stay securely on the shelf and any spills are contained.
With a weight capacity of 225 lbs, it is ideal for holding various containers, pans, or crates in an organized manner. NSF-certified and manufactured in the USA, the NS793 is designed to withstand harsh environments, offering a lifetime guarantee against rust and corrosion. The shelf is shipped fully assembled and is ready for quick wall-mount installation.
The New Age Industrial NS793 provides a durable, space-saving storage solution for commercial settings. This all-welded wall shelf measures 48.5"L x 15.25"W and is constructed from 12-gauge aluminum sheet with a professional mill finish. It features a solid surface with a marine edge, ensuring that items stay securely on the shelf and any spills are contained.
With a weight capacity of 225 lbs, it is ideal for holding various containers, pans, or crates in an organized manner. NSF-certified and manufactured in the USA, the NS793 is designed to withstand harsh environments, offering a lifetime guarantee against rust and corrosion. The shelf is shipped fully assembled and is ready for quick wall-mount installation.
PRICE
$325.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 15-1/4 in |
| Height | 13-1/2 in |
| Weight Capacity | 225 lbs |
Product Details
| Type | Wall-Mounted Shelf |
| Shelf Type | Wall Shelf |
| Shelf Capacity | 225 lbs |
| Color | Silver |
| Style | Shelf |
| Finish | Mill Finish |
| Number of Shelves | 1 |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | NS793 |
| Shelf Material | Aluminum Sheet |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |
Compliance & Certifications
| Certifications | NSF Certified |
| NSF Certified | Yes |