Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB3142532

MPN #: V540808

Husky Rack & Wire™ Welded Wire Security Partition Slide Door, 8'W x 8'H, Black

Product Description
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse.

Features:
  • Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs.
  • Available now: The most popular sizes are available to ship within 48 hours
  • 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed
  • Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard (bolted) wire partitions
  • Top quality materials: Posts are fabricated with 2-1/2" x 2-1/2" 16-gauge steel. Panels are 8-gauge 2" x 2" welded wire with added fluting to provide rigidity
  • Includes : (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts


PRICE
$1,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1699.00
Buy 4+ units
1619.00Save $80.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8
Height8
Weight153 lbs
Frame Gauge8
Nominal Height8 ft
Nominal Width8 ft

Product Details

Assembly RequiredYes
Mounting HardwareYes
TypeSliding Door
ColorBlack
Includes(10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket
MaterialSteel
Package Quantity1
Manufacturers Part NumberV540808
BrandHusky Rack & Wire

Warranty

Warranty1 yr