Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB3142423

MPN #: V591008

Husky Rack & Wire™ Welded Wire Security Partition Tunnel Slide Door, 10'W x 8'H, Black

Product Description
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse.

Features:
  • Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs.
  • Available now: The most popular sizes are available to ship within 48 hours
  • 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed
  • Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard (bolted) wire partitions
  • Top quality materials: Posts are fabricated with 2-1/2" x 2-1/2" 16-gauge steel. Panels are 8-gauge 2" x 2" welded wire with added fluting to provide rigidity
  • Includes : (1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nuts, (10) 1/4-20 x 1 in Carriage Bolts, (2) 1/4 Screws, (2) Anchor Bolts, (2) Caster Swivel, (4) 5/16-18 x 3 1/2 Carriage Bolts, (3) Carriage Bolts, (8) 1/4 Hex Nuts, (8) 5/16 Nuts, (9) 1/4-20 x 3/4 Bolts


PRICE
$1,959.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Height8
Weight194.3 lbs
Frame Gauge8
Nominal Height8 ft
Nominal Width10 ft

Product Details

Assembly RequiredYes
Mounting HardwareYes
TypeTunnel Sliding Door
ColorBlack
Includes(1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nuts
MaterialSteel
Package Quantity1
Manufacturers Part NumberV591008
BrandHusky Rack & Wire

Warranty

Warranty1 yr