Husky Rack & Wire,Velox, Machine Guard,Tunnel Door, Single 5'W x 7' 6"H, Slide Right to Open, Black
Write a Review
|
Questions & Answers (0)
Product Description
Husky Rack & Wire Velox Guard Tunnel Door, Single 5'W x 7' 6"H, Slide Right to Open, Black
Husky Rack and Wire Tunnel doors are made out of 14 ga angle frame material with 8 ga with 2x2 mesh pattern wire, welded inside the frame. Door must have same size panel install on the side it is sliding to open (e.g. - 4 ft tall tunnel door sliding to the left to open, will need 4' panel installed on left.) Door part numbers do not include post. Drawings and sketches can be submitted to Manufacturer to select correct items in order to configure desired room dimensions. Standard color is black.
Husky Rack and Wire Tunnel doors are made out of 14 ga angle frame material with 8 ga with 2x2 mesh pattern wire, welded inside the frame. Door must have same size panel install on the side it is sliding to open (e.g. - 4 ft tall tunnel door sliding to the left to open, will need 4' panel installed on left.) Door part numbers do not include post. Drawings and sketches can be submitted to Manufacturer to select correct items in order to configure desired room dimensions. Standard color is black.
PRICE
$1,489.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 7-1/2 ft |
| Weight | 105.8 lbs |
| Nominal Height | 7-1/2 ft |
| Nominal Width | 5 ft |
Product Details
| Assembly Required | Yes |
| Type | Door |
| Color | Black |
| Series | Velox Machine Guard |
| Style | Sliding Door |
| Material | 8 Gauge Welded Wire |
| Description | Tunnel Door Right Open |
| Manufacturers Part Number | XG590590-097 |
| Brand | Husky Rack & Wire |
Warranty
| Warranty | 1 yr |