Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181579

MPN #: F89575

Valley Craft® Welded Work Table, 48 x 30", Steel Square Edge

Product Description
Valley Craft's® 48 x 30" Welded Work Table is constructed of heavy duty 12 gauge steel, built to last, and is ideal for the most rugged use and environments. This Work Table has a large 3,000 lb. capacity. The 18" deep lower shelf creates additional storage and functionality. Feet include predrilled mounting holes that provide the ability to secure unit to the floor. Enhance any production, assembly, or maintenance area with this premium built Welded Work Table.

The durable 48 x 30" work surface has fully welded dual channels underneath the top that increase capacity and stability while eliminating the possibility of warping. Industrial 2" tubing combined with flanged shelves and a fully welded structure create an over-built design that maximizes the durability and longevity of your table.

Valley Craft's® Welded Work Tables are constructed of heavy duty 12 gauge steel, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • 2" square legs with predrilled mounting holes in feet
  • Designed to withstand years of use
  • 3,000 lb. capacity


PRICE
$675.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height34 in
Weight Capacity3000 lbs
Weight135 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberF89575
Top MaterialSteel
BrandValley Craft