Little Giant® Welded Steel Workbench - Maple Butcher Block Top & Shelf - 48"W x 30"D x 37-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Welded Steel Workbench - Maple Butcher Block Top & Shelf - 48"W x 30"D x 37-3/4"H
Fixed height welded steel workbenches with butcher block tops. Tops are 1-3/4" thick and help deaden sound as well as absorb impact. Tops are attached to all welded steel frame with lower shelf constructed of 12 gauge steel with 3" high lip at rear. Ships fully assembled and ready for immediate use.
Fixed height welded steel workbenches with butcher block tops. Tops are 1-3/4" thick and help deaden sound as well as absorb impact. Tops are attached to all welded steel frame with lower shelf constructed of 12 gauge steel with 3" high lip at rear. Ships fully assembled and ready for immediate use.
PRICE
$759.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 37-3/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 171 lbs |
| Nominal Height | 38 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WSJ2-3048-36 |
| Top Material | Maple Butcher Block |
| Brand | Little Giant |