Little Giant® Welded Steel Workbench - Steel Top & Open Base - 60"W x 36"D x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Smooth 12 gauge steel top is reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have 2" square footpads with 9/16" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. Angle iron cross braces are centered to allow leg room on both sides.
PRICE
$489.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 4500 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Style | Open Base |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WST1-3660-36 |
| Top Material | Steel |
| Brand | Little Giant |