Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3184008

MPN #: V8006160

PeakWorks® PeakPro Safety Harness, Class ALP, Universal

Product Description
The PeakWorks® PeakPro Series harness is our gold standard harness. With its legendary comfort, this harness can be worn comfortably all day long when working at heights.

Features:
  • Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
  • ANSI user capacity: 130 to 310 lbs. max
  • OSHA user capacity: 130 to 400 lbs. max
  • Hi-Viz green top and black bottom is easily distinguishable
  • Five points of adjustment provides an ideal fit (two leg, two torso, and one chest)
  • Padded shoulder, back, and leg straps provide all-day comfort
  • Included trauma straps help reduce the effects of suspension trauma
  • Fall indicator for easier inspection before use
  • Available as a harness & belt or just the harness
  • Meets or exceeds all applicable OSHA standards


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight5 lbs
SizeUniversal

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingYes
Padding LocationLeg, Shoulder, Back
Chest Connection TypeStab Lock
MaterialPolyester
Manufacturers Part NumberV8006160
Leg Strap BuckleGrommet
Harness ConnectionBack, Side, Front D-Rings
Chest Strap BuckleStab Lock
BrandPeakWorks
TypeSafety Harness
BeltNo
PaddingYes
ColorGreen
SeriesPeakPro
Front D-RingYes
D-Ring MaterialSteel
StyleVest
Leg Connection TypeGrommet
Back D-RingYes
Package Quantity1
D-RingBack, Side, Front
DescriptionSafety Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1926.502 &1910.69