The T410000 Retrieval Yoke Lanyard is designed to be used as part of an assisted rescue and entry/retrieval system. The Retrieval Yoke Lanyard attaches to the shoulder d-rings of the full body harness and incorporates a spreader element to keep shoulder straps separated.
Werner® 100' Retrieval Yoke Lanyard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Weight | 3 lbs |
| Extended Length | 1200 in |
Product Details
| Cable Material | Galvanized Steel |
| Material | Polyester, Polymer |
| Color | Black |
| For Use With | Bracket |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.4, OSHA |