The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
Werner® L100100 2 Man Rope HLL System, Cross Arm Strap & Rope Tensioner, 100'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$895.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 15-39/64 in |
| Weight Capacity | 500 lbs |
| Weight | 14 lbs |
| Cable Length | 100 ft |
| Size | One Size |
| Tensile Strength | 5,000 lbs |
Product Details
| Color | Multi-Colored |
| Workers per System | 2 |
| Style | Synthetic Rope |
| Material | Kernmantle Rope |
| Connector Type | Cross Arm Strap |
| Installation | Permanent |
| Description | HLL Assembly With Cross-Arm Strap & Rope Tensioner |
| Connection Style | Cross Arm Strap |
| Package Quantity | 1 |
| Manufacturers Part Number | L100100 |
| Respirator Connection Type | Cross Arm Strap |
| Brand | Werner |