The Werner L201325 polyester-polypropylene blend, 5/8in diameter, 3-strand rope lifeline has the strength needed on the job, while remaining lightweight and providing a comfortable grip and chafe protection for the user. The 325-foot lifeline includes a snap hook at one end.
Werner® 325' Vertical Lifeline w/ 5/8" Poly Blend Rope & Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3900 |
| Weight Capacity | 310 lbs |
| Weight | 35 lbs |
| Extended Length | 3900 in |
| Diameter | Hole: 5/8 in |
Product Details
| Material | Polyester-Polypropylene Blend |
| Color | White |
| For Use With | Fall Arrest |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007, OSHA 1910 & 1926 |