The Werner L163060 60-foot Replacement Cable Assembly is for the 2-Man Cable Horizontal Lifeline system. The replacement cable assembly is equipped with a turnbuckle, fist grips, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
Werner® 60' Cable Horizontal Lifeline Replacement Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720 |
| Weight Capacity | 400 lbs |
| Weight | 18.5 lbs |
| Extended Length | 720 in |
Product Details
| Mounting Location | Overhead Anchor Point |
| Cable Material | Galvanized Steel |
| Material | Galvanized Wire |
| Color | Silver |
| For Use With | Fall Arrest |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards |