Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183554

MPN #: V84084100

PeakWorks® Standard Vertical Lifeline, Snap Hook & Back Splice, 5/8" Rope, 100'L

Product Description
Features:
  • Lifelines are specially designed from rope made using high-strength polysteel
  • Polysteel is an extruded co-polymer fiber that yields an extremely high-strength, lightweight rope with excellent resistance to acids and alkalis
  • PeakWorks® vertical lifelines are all 5/8" (16mm) in diameter
  • Minimum breaking strength 6,000 lbs. (27kN)
  • All PeakWorks® lifelines have a back splice at the trailing end to prevent the rope grab from coming off the end of the lifeline
  • Certified to CSA Z259.2.5-2012 and meets or exceeds ANSI Z359.15 standards
  • End configuration - Anchor end: Snap hook, Trailing end: Back splice


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Weight Capacity310
Extended Length1200-13/16 in

Product Details

TypeVertical Lifeline
ColorWhite
Workers per System1
StyleRope
MaterialPolymer Fiber
Package Quantity1
DescriptionVertical Lifeline with Snap Hook & Back Splice
Manufacturers Part NumberV84084100
BrandPeakWorks

Compliance & Certifications

CertificationsCSA Z259.2.5-2012, ANSI Z359.15