The Werner L201350 polyester-polypropylene blend, 5/8in diameter, 3-strand rope lifeline has the strength needed on the job, while remaining lightweight and providing a comfortable grip and chafe protection for the user. The 350-foot lifeline includes a snap hook at one end.
Werner® 350' Vertical Lifeline w/ 5/8" Poly Blend Rope & Snap Hook
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4200 |
| Weight | 37.5 lbs |
| Extended Length | 4200 in |
| Diameter | Hole: 5/8 in |
Product Details
| Cable Material | Poly Blend |
| Material | Polyester-Polypropylene Blend |
| Color | White |
| Harness Connection | Snap Hook |
| Brand | Werner |
Related Products
The Werner L163060 60-foot Replacement Cable Assembly is for the 2-Man Cable Horizontal Lifeline system. The replacement cable assembly is equipped with a turnbuckle, fist grips, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L122100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the ratchet tensioner with built-in tension limiter.
The Werner L163030 30-foot Replacement Cable Assembly is for the 2-Man Cable Horizontal Lifeline system. The replacement cable assembly is equipped with a turnbuckle, fist grips, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
The Werner L240001 Stainless Steel Trailing Rope Grab with Shock Absorbing Lanyard moves up and down vertical lifelines for continuous fall protection. The manual design allows unit to be attached or removed anywhere along a lifeline enabling a fixed location of the unit for positioning or restraint applications. Shock absorbing 3-foot lanyard comes attached for fall arrest situations.
The R410030 30-foot Max Patrol Self-Retracting Lifeline is a Class 1 device that allows more freedom of movement on the job without lock-up that can inhibit the range of motion. Lightweight and compact with 30 feet of working range, this next-generation SRL offers the highest standard in safety and ergonomics. heavy-duty and lightweight at 10.5 lbs., Max Patrol is one of the most compact SRLs on the market providing protection for workers up to 400 pounds. When attached overhead, the Max Patrol has a 24-inch maximum arrest distance ideal for low clearance applications. The convenient ...