The R531007-SR 7-foot Baseline Personal self-retracting lifeline provides durable performance in a compact size. A rugged aluminum housing protects an internal braking mechanism that keeps fall arrest distance less than 36 inches. Available in 7-foot and 11-foot lengths of tough Dyneema webbing, Baseline offers a range of lifeline hook options and the 7-foot model can be combined into a twinleg model with an adaptor carabiner for 100% tie-off applications.
Werner® 7' Baseline Twin Leg Web Self Retracting Lifeline w/ Steel Rebar
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 8 lbs |
| Hook Opening | 2-9/16 in |
| Lifeline Width | 7-2/5 in |
| Lifeline Length | 7 ft |
| Lifeline Diameter | 1 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Polyester Webbing |
| Number of Legs | 2 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Polyester Webbing |
| Package Quantity | 1 |
| Housing Material | Aluminum |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Compliant, ANSI z359.14-2021-Class 1 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL-P |