Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :T9FB3126019

MPN #: H914004

Werner® Arc Flash Standard Harness w/ Dielectric Pass Thru Legs, Back D Ring, XL

Product Description

The Werner Arc Flash H914004 Standard (Back D-Ring) Harness is specifically designed for applications which have potential exposure to an electric arc. The Kevlar® webbing, shoulder padding and dielectric hardware construction meets the ASTM F887 requirements for Arc Flash and the ANSI z359.11 and OSHA 1926 & 1910 Fall Protection requirements. In the event of a Fall, the built in yellow handles at the seat aid in achieving the Gravity Override position, reducing the potential hazards of suspension trauma.

PRICE
$459.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight4 lbs
SizeXL

Product Details

TypeClimbing Harness
BeltNo
Number of Legs2
ColorBlue
SeriesArc Flash
ClosureChest & Leg - Dielectric Pass Thru
For Use WithFall Protection
D-Ring MaterialDieletric
Webbing MaterialKevlar
Padding LocationBack, Shoulder
StyleVest
MaterialKevlar
D-RingBack
Manufacturers Part NumberH914004
Leg Strap BuckleMating
Harness ConnectionBack D-Ring
Chest Strap BucklePass-Through
Arc-Flash Rated HarnessYes
BrandWerner

Compliance & Certifications

CertificationsANSI z359.11-2021, OSHA 29 CFR 1910 & 1926