The Werner BaseWear H432104 Construction Harness with Tongue Buckle Legs provides best-in-class performance in an entry level harness. Designed for adjustability with 5 points of adjustment, BaseWear features lightweight hardware and pads and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast and easy to fit and adjust.
Werner® BaseWear Construction Harness w/ Tongue Buckle Legs, 3 D Ring, XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Size | XL |
Product Details
| Type | Construction Harness |
| Belt | Yes |
| Number of Legs | 2 |
| Color | Blue |
| Series | BaseWear |
| Closure | Chest - Slotted Pass-Thru, Leg - Tongue Buckle |
| For Use With | Construction |
| D-Ring Material | Steel |
| Webbing Material | Polyester |
| Padding Location | Back |
| Style | Vest |
| Material | Polyester |
| D-Ring | Back, Hip |
| Manufacturers Part Number | H432104 |
| Leg Strap Buckle | Tongue |
| Harness Connection | Back and Hip D-Rings |
| Chest Strap Buckle | Pass-Through |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.11-2021, OSHA 29 CFR 1910 & 1926 |