The M620004 Tool Belt is an attachment to any Werner harness. Size XL.
Werner® Positioning Belt For Harness, Gray, XL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | XL |
Product Details
| Type | Positioning Belt For Harness |
| Material | Polyester |
| Color | Gray |
| Closure | Tongue buckle |
| For Use With | Harness |
| Brand | Werner |
Related Products
3M™ DBI-SALA® ExoFit™ 1000717 Tongue Buckle Belt, Back/Tool Support Only, XL1000717 Works with you, not against youWe designed the 3M™ DBI-SALA® ExoFit™ Tongue Buckle Belt with No D-ring or Hip Padto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are adjustable to fit any style of working, helping to ensure that safety concerns never get in the way of excellent work.Most harness systems can accommodatean additional body belt for added back support and versatility.Built toughProtecting your workers and elevating their ...
Trust is earned on the jobsite and the Defender Ultra+ was created to deliver on that. Developed through extensive collaboration with real users, the Defender Ultra+ harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves ...
3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113055, Back & Side D-Rings, XL1113055 ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. ...
3M™ DBI-SALA® 1000005 Tongue Buckle Belt, Restraint, 310 lbs, XL1000005 Works with you, not against youWe designed the 3M™ DBI-SALA® Delta™ Tongue Buckle Beltsto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are adjustable to fit any style of working to ensure safety concerns never get in the way of excellent work.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M Fall Protection. That's why we've built our safety belts from durable materials and with hardware that resists corrosion ...
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...