The Werner ProForm™ F3 H063105 Climbing/Construction Harness with Quick Connect Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a Fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position, reducing the potential hazards of suspension trauma. ProForm™ F3 delivers Function, Fit and Freedom.
Werner® ProForm F3 Climbing & Construction Harness w/ Quick Connect Legs, XXL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$533.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 6 lbs |
| Size | XXL |
Product Details
| Type | Construction Harness |
| Belt | Yes |
| Number of Legs | 2 |
| Color | Blue |
| Series | ProForm F3 |
| Closure | Chest & Leg - Quick Connect Buckle |
| For Use With | Self Retracting Lifelines |
| D-Ring Material | Aluminum |
| Webbing Material | Polyester |
| Padding Location | Back |
| Style | Vest |
| Material | Polyester |
| D-Ring | Back, Front, Hip |
| Manufacturers Part Number | H063105 |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back, Hip, Front D-Rings/Loops |
| Chest Strap Buckle | Quick-Connect |
| Brand | Werner |
| Torso Adjustment | Cam |
Compliance & Certifications
| Certifications | ANSI z359.11-2021, OSHA 29 CFR 1910 & 1926 |