Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3126135

MPN #: H913005

Werner® Welding High Heat Harness w/ Quick Connect Legs, Back D Ring, XXL

Product Description

The Werner H913005 Welding High Heat harness is specifically designed for welding applications that have the potential exposure to welding spatter. The Kevlar® webbing and quick connect hardware construction meet the ANSI z359.11 and OSHA 1926 & 1910 fall protection requirements. In the event of a fall, the built in yellow handles at the seat aid in achieving the Chair in the Air, helping reduce the potential of suspension trauma.

PRICE
$345.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight3 lbs
SizeXXL

Product Details

TypeConstruction Harness
BeltNo
Number of Legs2
ColorYellow
SeriesWelding High Heat
ClosureChest & Leg - Quick Connect Buckle
For Use WithFall Protection
D-Ring MaterialSteel
Webbing MaterialKevlar
Padding LocationNo padding
StyleVest
MaterialKevlar
D-RingBack
Manufacturers Part NumberH913005
Leg Strap BuckleQuick-Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
Welding HarnessYes
BrandWerner

Compliance & Certifications

CertificationsANSI z359.11-2021, OSHA 29 CFR 1910 & 1926