The M400001 5-pound rated Tool Tape activates and bonds as you stretch it. Use with the M410001 D-Ring to Loop Tool Attachment, M410002 D-Ring to Cinch Tool Attachment, and M410003 D-Ring Strap Tool Attachment to instantly tether your hand tools.
Werner® Tool Tape, 120" L, 5 lbs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 120 |
| Weight | 0.5 lbs |
| Extended Length | 120 in |
Product Details
| Type | Tool Tape |
| Material | Polyester, Stainless Steel |
| Color | Black |
| For Use With | M410001, M410002 and M410003 Tool Attachments |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI/ISEA 121-2018 |
Related Products
The Squids 3701 Mini Adhesive Mount Replacements (10-Pack) are designed to safely tether devices and accessories up to 2lbs // 0.9kg. Using high-strength and double-sided 3M VHB tape, the mini adhesive mounts easily attach to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops. Compatible with Squids 3151 Coil Lanyard for tethering accessories Features: Durable Tape - Utilize double-sided and high-strength 3M™ VHB™ pads to securely attach to items Multiple Connection Points - A 4-way anchor point option ...
Features: PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point HDPE materials work in both extreme cold and high heat applications and are very durable and long ...
The Squids® 3791 Locking Collar with Tool Attachment Point installs onto connecting, sleever and wrecking bars to create a retrofit attachment point for tethering tools up to 7lbs // 3.2kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on connecting, sleever and wrecking bars with no captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. Straightforward Installation To ...
The Squids 3176 Anchor Choke Strap threads through railings, scaffolding, equipment and structures to create a retrofit attachment point for tethering tools up to 40lbs // 18kg, preventing dropped or falling objects from occurring on the job. Intended for heavy tools, this strap should only be affixed to the worksite (not for fall arrest). Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel D-ring. Once the loop end of the tail is secured to the anchor point, the D-ring acts as a captive hole for tethering tool ...
Super strong polypropylene tape for cost-effective, repetitive, volume packaging. Features: Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes Excellent performance on over-stuffed cartons Adheres well to film Application temperature range 45° - 110° F Service temperature range 10° - 120° F Tensile strength 38 pounds per inch of width