Ergodyne Squids® 3755 Self-Adhering Tape Trap, Gray, 12Ft Roll
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3755 Self-Adhering Tape Trap, Gray, 12Ft Roll
Captures Squids® Tool Tails to secure a safe connection to tools, and doesn't require heat to adhere the tape. Provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.
Captures Squids® Tool Tails to secure a safe connection to tools, and doesn't require heat to adhere the tape. Provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.
PRICE
$33.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 1 in |
| Weight Capacity | 15 lbs |
| Size | 12-Ft |
Product Details
| Type | Self-Adhering Tape |
| Color | Gray |
| Series | Squids® |
| Includes | 1 Roll |
| Material | Silicone |
| Description | Self-Adhering Tape Trap |
| Package Quantity | 1 |
| Manufacturers Part Number | 19755 |
| Brand | Ergodyne |