Little Giant®Platform Pro , Type IA - Extra Heavy Duty, ft
Write a Review
|
Questions & Answers (0)
Product Description
Platform Pro A tool tray, portable workstation and platform step-all in one. The Platform Pro connects to the inside or outside of your articulating* ladder, creating a sturdy standing platform that doubles as a tool holster-it's even got turning locks for your paint tray.
Extendable, Locking Arm; With our patented Rapid Lock® system, the Platform Pro can extend to fit on both the inside and outside of your ladder's rungs, giving you a comfortable standing platform wherever you're working.
Slots, Clips and Paint Tray Locks; The Platform Pro brings a variety of tool holsters to your ladder: slots for screwdrivers and hammers, cutouts for your drill's belt clip and even turning locks for a standard paint roller tray.
Versatile Standing Platform; Designed to slide out of the way when climbing, this portable platform can be used in both the A-frame and extension ladder positions. *Compatible with all Little Giant multi-position ladders. Rated for the same weight as the ladder in use (e.g., 300 lbs for IA, 375 lbs for IAA).
Extendable, Locking Arm; With our patented Rapid Lock® system, the Platform Pro can extend to fit on both the inside and outside of your ladder's rungs, giving you a comfortable standing platform wherever you're working.
Slots, Clips and Paint Tray Locks; The Platform Pro brings a variety of tool holsters to your ladder: slots for screwdrivers and hammers, cutouts for your drill's belt clip and even turning locks for a standard paint roller tray.
Versatile Standing Platform; Designed to slide out of the way when climbing, this portable platform can be used in both the A-frame and extension ladder positions. *Compatible with all Little Giant multi-position ladders. Rated for the same weight as the ladder in use (e.g., 300 lbs for IA, 375 lbs for IAA).
PRICE
$90.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 9 in |
| Height | 4 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Color | Orange |
| Duty Rating | Type IA |
| Material | Aluminum |
| Description | Platform Tray |
| Manufacturers Part Number | 10170 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI |