The Werner AC27-L Lock-In Paint Cup Liner is a disposable liner for use with the AC27-P Paint Cup. Each AC-27L unit includes 4 liners.
Werner Lock-In Paint Cup Liner - AC27-L - Pkg Qty 10
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-1/2 in |
| Height | 6-1/3 in |
| Weight | 0.2 lbs |
Product Details
| Style | For 6000, 6100, 6200 Series |
| Type | Accessory |
| Description | Lock-In Paint Cup Liner |
| Color | White |
| Manufacturers Part Number | AC27-L |
| Brand | Werner |
Related Products
The Werner® P7412 Fiberglass 12-foot Platform Ladder has a rating of 300 pounds and maintains a full set of horizontals on the rear sections spaced one per foot. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach ...
The P6202 Fiberglass 2-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant Traction-Tred® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.
The 6210 Fiberglass 10-foot Step Ladder is ideal for any professional. With a duty rating of 300 pounds, it features a LOCKTOP® which provides maximum storage capacity for most frequently used tools and components. The LOCKTOP® features an impact driver slot to safely hold the #1 most used tool by professionals today. The steel plate on the side helps expand its storage by allowing the use of magnetic accessories, such as lights and laser levels. Three anchor points allow for tools to be tethered to the top to prevent injuries and damage below from falling tools. The patented Lock-in ...
The FTP6210 Tripod 10-foot Stepladder features a duty rating of 300 pounds. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant Traction-Tred® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
The Werner® PD7310 Podium Ladder offers the same reach height as a 12-foot Stepladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals spaced one per foot. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ...