Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3782135

MPN #: PD7310

Werner® 10' Type 1AA Fiberglass Podium Ladder, 375 lb. Capacity

Product Description
The Werner® PD7310 Podium Ladder offers the same reach height as a 12-foot Stepladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals spaced one per foot. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.

Features:
  • 375-pound Load Capacity, Type IAA Duty Rating
  • Double riveted slip-resistant Traction-Tred® steps
  • Back-up plates reinforce all top connectors
  • All steps and two rear horizontals are knee-braced


PRICE
$705.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80-9/16 in
Width38-3/8 in
Height159 in
Weight Capacity375 lbs
Weight60 lbs
Height to Top Step/Platform115 in
Platform Height10 ft

Product Details

Assembly RequiredNo
Number of Steps10
ColorYellow
Duty Rating1AA
MaterialFiberglass
Manufacturers Part NumberPD7310
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA-Compliant