Werther's Original Sugar Free Chewy Caramel Candy, 1.46 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Fill up your candy jar with these mouthwatering Werther's chewy candies. Werther's Original Sugar Free Caramel Coffee Chewy Candy comes with a 12-Pack filled with silky, smooth caramel candies. These individually wrapped, German-made caramels have 40% fewer calories than regular Werther's Caramels. Looking for a satisfying treat with rich caramel taste? This Werther's Caramel 12-Pack is exactly what you need.
PRICE
$51.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Count |
Product Details
| Type | Candy |
| Flavor | Caramel |
| Package Type | Bag |
| Description | Werther's Original Sugar Free Chewy Caramel Candy |
| Manufacturers Part Number | 302-00005 |
| Gluten Free | Yes |
| Brand | Werther's |