Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988099

MPN #: 261076

Wesco® Battery Powered Lift Truck 261076 1500 Lb. Cap. 80"H 24" x 24" Platform

Product Description
Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Proven hydraulic cylinder lifts and lowers loads with precision using a remote control. High-strength steel channel mast features roller bearings for long life. Ergonomic "D"-shape handles allow for easy steering. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. Meets ASME B56-10 specifications. 1 Year Limited Warranty; 5 Year Limited Warranty against weld failure.

Platform Model is perfect for general purpose lifting.

PRICE
$5,299.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width24-1/2 in
Height94 in
Lowered Height6 in
Raised Height80 in
Weight Capacity1500 lbs
Weight523 lbs
Platform Length24 in
Front Wheel Diameter5 in
Straddle Leg Width15 in
Platform Width24 in
Rear Wheel Diameter4 in
Platform Dimensions24 x 24 in
Load Center15 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationPowered
Manufacturers Part Number261076
Number of Wheels4
BrandWesco
Wheel MaterialPhenolic
Battery Type12 V
TypeBattery Powered Lift Truck
ColorOrange
Caster Type(2) Rigid, (2) Swivel
Charger IncludedYes

Warranty

Warranty1 Year; 5 Years Against Weld Failure