Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Harrington

Model # :WBB440680

MPN #: HPC510

Harrington HPC 500 Series Convertible Push End Trucks 1 Ton Cap. 24' Max Span

Product Description

Harrington's HPC convertible end trucks are a low cost and convenient component kit that gives the option of assembly to either top running or underhung end trucks. These end trucks fit perfectly for light to medium duty applications in assembly, maintenance, machining or general industrial applications. End trucks are easy to handle and are designed to be bolted together for trouble-free assembly. Kit includes two end trucks, bumpers, bridge beam fastener set, trolley end stops, beam fabrications instructions and assembly/installation guide.

PRICE
$2,445.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Weight Capacity2000 lbs
Weight214 lbs
Wheel Diameter4 in
Flange Width1-1/2 to 6 in

Product Details

Assembly RequiredNo
TypeConvertible Push End Trucks
MaterialSteel
ColorYellow
Manufacturers Part NumberHPC510
BrandHarrington