Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987869BL

MPN #: 272537

Wesco® Plastic Box Truck 12 Bushel Blue 272537 8" Casters

Product Description
Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.

PRICE
$479.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
479.95
Buy 2 units
455.95Save $24.00 (5%)
Buy 3+ units
439.95Save $40.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width28 in
Height39 in
Inside Height27 in
Weight Capacity500 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
TypePlastic Bulk Box Truck
ColorBlue
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel12 bu
Capacity12.8 ft³
MaterialPlastic
Manufacturers Part Number272537
DutyLight Duty
Base MaterialPlywood
BrandWesco