Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :T9A987873BL

MPN #: 272539

Wesco® Plastic Box Truck 20 Bushel Blue 272539 8" Casters

Product Description
Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.

PRICE
$599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
599.00
Buy 2 units
569.00Save $30.00 (5%)
Buy 3+ units
549.00Save $50.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width34 in
Height43-3/4 in
Inside Height31-1/4 in
Weight Capacity600 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
TypePlastic Bulk Box Truck
ColorBlue
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel20 bu
Capacity21.3 ft³
MaterialPlastic
Manufacturers Part Number272539
DutyMedium Duty
Base MaterialPlywood
BrandWesco