Wesco® Plastic Box Truck 4 Bushel White 272505 5" Casters
|
Questions & Answers (0)
Product Description
Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20-3/4 in |
| Height | 21-1/4 in |
| Inside Height | 13-3/4 in |
| Weight Capacity | 350 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | White |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 4 bu |
| Capacity | 4.2 ft³ |
| Material | Plastic |
| Manufacturers Part Number | 272505 |
| Duty | Light Duty |
| Base Material | Plywood |
| Brand | Wesco |