Wesco® Vertical Polyethylene Plastic Pop-Up Drum Gauge 272217 - 11"L
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® VERTICAL POLYETHYLENE POP-UP DRUM GAUGE
Drum gauge pops up to indicate when the drum is almost full. Gauge fits standard ¾" - 14 NPS bung openings. Closure cap is included for convenience. Durable polyethylene construction for long life.
Drum gauge pops up to indicate when the drum is almost full. Gauge fits standard ¾" - 14 NPS bung openings. Closure cap is included for convenience. Durable polyethylene construction for long life.
PRICE
$22.50
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
| Thread | 3/4 NPT in |
Product Details
| Assembly Required | No |
| Type | 30 or 55 Gallon Drum Level Gauge |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Vertical |
| Manufacturers Part Number | 272217 |
| Brand | Wesco |