Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253540

MPN #: DRUM-LRT-DC-SCL

Vestil™ Steel DC Powered Drum Lifter/Rotator/Transporter with Scale, 550 lb. Capacity

Product Description
A fully powered drum scale with powered drive, lift, and rotation. High torque 24V DC drive. Ergonomic handle features safety enhanced emergency remote function and horn. Includes disc brake with automatic dead-man control. Two (2) 12V lead acid batteries. Integral battery charger and level gauge. Scale head features automatic turn off and +/- 0.5 pound accuracy. Scale includes AA batteries and an AC adapter.

Features:
  • Scale is placed at an elevated height for simple reading
  • Unique design works with 55 gallon drums
  • Solid steel construction offers long lasting rugged use
  • Drum lifter design lifts, rotates & transports drums easily


PRICE
$13,469.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61-13/16 in
Height85-7/16 in
Weight Capacity550 lbs
Weight698 lbs
Fits Drum Diameter23 in

Product Details

Assembly RequiredNo
TypePortable Drum
ColorBlack/Yellow
StyleDC Powered
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDRUM-LRT-DC-SCL
BrandVestil

Warranty

Warranty90