Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB985928

MPN #: 274146

Wesco® LiftKar® SAL Uni Stair Climbing Truck 274146 300 Lb. Pneumatic Wheels

Product Description
Wesco® LiftKar® SAL Series POWERED STAIR CLIMBING APPLIANCE TRUCK

The World's Most Advanced Stair Climbing Hand Truck.

Powered Stair Climbing Hand Trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Innovative edge-of-step sensor activates the brake when the truck approaches the next step, providing excellent load control while preventing the truck from accidentally rolling down the steps. Dual-speed control allows the truck to fit your working environment. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance:

Maximum number of steps with fully charged battery:
200 to 300 - Ascending
400 to 600 - Descending

Lightweight and durable aluminum frame is designed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort.

Note: Noseplate sold separately. Choose from many styles and sizes to best suit your material moving needs.
PRICE
$5,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height59 in
Weight Capacity300 lbs
Weight41.8 lbs
Wheel Diameter10 in
Noseplate Width18-3/8 in
Noseplate Depth10-7/8 in

Product Details

Assembly RequiredNo
Power0.5 HP Motor
TypeStair Climbing
Wheel TypePneumatic
Handle TypeContinuous
Style2-Wheel
MaterialAluminum
OperationElectric
Manufacturers Part Number274146
Handle StyleContinuous
BrandWesco