Wesco® Self-Propelled Battery Powered Platform Truck 272416 30x60 1100 Lb.
|
Questions & Answers (0)
Product Description
Electric Powered Platform Truck does all of the Hard Work for You!
Powered drive deck truck handles all sorts of loads in retail stores, warehouses and offices. Powerful 370W drive motor with a Curtis 110 amp controller allows unit to operate at 2.4 mph when unloaded, 1.9 mph when fully loaded, and offers a maximum climbing incline of 8°. Fingertip variable speed controller features simple forward/reverse operation and unit stops automatically when trigger is released. Automatic beeper alarms operator when in reverse for safety. Two 12V 40 AH batteries offer 6 hours of continuous use and integral charger allows full recharge in 7-8 hours. Non-skid vinyl deck surface helps retain cargo. Emergency stop, keyed lock, illuminated battery status indicator and full perimeter deck bumper guard are standard. Rolls smoothly on two 5" rubber steer wheels and two 10" pneumatic load wheels.
Powered drive deck truck handles all sorts of loads in retail stores, warehouses and offices. Powerful 370W drive motor with a Curtis 110 amp controller allows unit to operate at 2.4 mph when unloaded, 1.9 mph when fully loaded, and offers a maximum climbing incline of 8°. Fingertip variable speed controller features simple forward/reverse operation and unit stops automatically when trigger is released. Automatic beeper alarms operator when in reverse for safety. Two 12V 40 AH batteries offer 6 hours of continuous use and integral charger allows full recharge in 7-8 hours. Non-skid vinyl deck surface helps retain cargo. Emergency stop, keyed lock, illuminated battery status indicator and full perimeter deck bumper guard are standard. Rolls smoothly on two 5" rubber steer wheels and two 10" pneumatic load wheels.
PRICE
$4,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 43 in |
| Weight Capacity | 1100 lbs |
| Wheel Diameter | 10 Front / 5 Rear in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 12-3/8 in |
Product Details
| Battery Type | 12 Volt / 40 Ah |
| Assembly Required | No |
| Type | Motorized Platform Truck |
| Unloaded Speed | 2.4 mph |
| Deck Material | Steel |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On/Pneumatic |
| Handle Type | Push Handle |
| Number of Batteries | 2 |
| Material | Steel |
| Manufacturers Part Number | 272416 |
| Loaded Speed | 1.9 mph |
| Drive Motor | 370 Watt W |
| Brand | Wesco |