Wesco® Folding Handle Steel Platform Truck 272235 35x23 8" Pneumatics
|
Questions & Answers (0)
Product Description
Wesco® FOLDING PLATFORM TRUCK
Versatile Platform Truck features a fold down handle for compact storage. Durable enameled finish includes a non-skid heavy vinyl deck surface and protective vinyl perimeter bumpers. Maneuvers easily with 2 swivel, 2 rigid non-marking 8" Pneumatic casters.
Versatile Platform Truck features a fold down handle for compact storage. Durable enameled finish includes a non-skid heavy vinyl deck surface and protective vinyl perimeter bumpers. Maneuvers easily with 2 swivel, 2 rigid non-marking 8" Pneumatic casters.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 23 in |
| Height | 37-1/2 in |
| Weight Capacity | 660 lbs |
| Weight | 70 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 23 in |
| Deck Length | 35 in |
Product Details
| Assembly Required | No |
| Type | Folding Platform Truck |
| Deck Material | Steel |
| Color | Blue |
| Wheel Type | Pneumatic |
| Handle Type | Folding Handle |
| Material | Steel |
| Manufacturers Part Number | 272235 |
| Brand | Wesco |