Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB985091

MPN #: 273204

Wesco® Value Lift Powered Stacker 273204 880 Lb. Cap. 59" Lift

Product Description
Wesco® VALUE LIFT STACKER

Perfect for lifting and positioning cumbersome office files, computer equipment and mail room supplies, these lift trucks are easily maneuvered in confined spaces. Durable steel construction, with chrome-plated rails and handles, ensures years of service. Stacker features adjustable 25-½"L x 4-¼"W forks for added flexibility. Rolls easily with floor-protective 5" polyurethane swivel casters with brakes and 3" polyurethane load wheels.

Battery Powered Stacker features a joystick raise/lower control panel for effortless load positioning. Powered lift truck includes a sealed maintenance-free 12V battery, UL approved battery charger and a keyed on/off switch. A male prong charging receptacle is located on the unit, and a standard extension cord's female end would simply plug into it.

PRICE
$4,999.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width22-1/2 in
Height70 in
Lowered Height3-1/2 in
Raised Height59 in
Weight Capacity880 lbs
Weight280 lbs
Distance Across Forks8-1/4 to 21-1/2
Fork Length25-1/2 in
Fork Width4-1/4 in
Load Center12-3/4 in

Product Details

Battery Type12 V 80 Ah
Assembly RequiredYes
TypeBattery Powered
ColorYellow
Wheel Type(2) 5" Polyurethane Swivel with Brakes, (2) 3" Polyurethane Rigid
MaterialSteel
Manufacturers Part Number273204
BrandWesco