Big Joe® S30-128 Fully Powered Straddle Stacker 3000 Lb. Cap. 128" Lift
Write a Review
|
Questions & Answers (0)
Product Description
Big Joe® FULLY POWERED STRADDLE STACKER
Self-Propelled Powered Lift Truck is for Light to Medium Duty Use in Tight Areas.
The Big Joe® Straddle Stacker is a good choice for general material handling, stacking and work positioning. Battery operated truck offers a tight 55-¼" turning radius that eases maneuverability in confined aisles. 3KW lift motor raises loads 27.5 ft./min. loaded and 39.0 ft./min. unloaded. Stacker travels at 3.0 mph loaded and 3.2 mph unloaded using a 1.3KW drive motor. Self-propelled Lift Truck features 42"L x 4"W forks with a 36" load back rest and a 24" load center. Unit includes (2) 12V / 100AH AGM maintenance-free batteries, battery discharge gauge and an integral 15A 110V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
This unit features Forks Inside Adjustable Straddle Legs that are adjustable from 8"I.D. to 27-½" O.D., ideal for Pallets or Skids.
Dock required for Delivery.
Self-Propelled Powered Lift Truck is for Light to Medium Duty Use in Tight Areas.
The Big Joe® Straddle Stacker is a good choice for general material handling, stacking and work positioning. Battery operated truck offers a tight 55-¼" turning radius that eases maneuverability in confined aisles. 3KW lift motor raises loads 27.5 ft./min. loaded and 39.0 ft./min. unloaded. Stacker travels at 3.0 mph loaded and 3.2 mph unloaded using a 1.3KW drive motor. Self-propelled Lift Truck features 42"L x 4"W forks with a 36" load back rest and a 24" load center. Unit includes (2) 12V / 100AH AGM maintenance-free batteries, battery discharge gauge and an integral 15A 110V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
This unit features Forks Inside Adjustable Straddle Legs that are adjustable from 8"I.D. to 27-½" O.D., ideal for Pallets or Skids.
Dock required for Delivery.
PRICE
$12,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 46 to 58 in |
| Height | 83-13/16 in |
| Lowered Height | 2-1/2 in |
| Raised Height | 128 in |
| Weight Capacity | 3000 lbs |
| Weight | 2000 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 8 to 27-1/2 (adjustable) in |
| Straddle Leg Width | 42 to 50 I.D.; 46 to 58 O.D. in 4 increments in |
| Travel Speed | 3.0 Loaded; 3.2 Unloaded mph |
| Lift Speed | 27.5 Loaded; 39.0 Unloaded ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 15 amp / 110V |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 3.0 KW |
| Manufacturers Part Number | S30-128 |
| Brand | Big Joe |
| Battery Type | 12 V / 100 Ah AGM |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Yellow |
| Wheel Type | Polyurethane |
| Load Wheel Material | (2) 4" x 2.9" |
| Duty Cycle per Charge | 4 Hours Continuous Use |
| Number of Batteries | 2 |
| Entry Rollers | Stability Caster Size: 4" x 2" |
| Steer Wheel Material | 9" x 3" |
| Drive Motor | 1.3 KW kW |