x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black

Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black

Item #: WBB836647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $193.95

Save $9.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black

Managerial mid-back chair, part of the Lorell features bonded leather upholstery with overstuffed cushions, a waterfall seat and padded arms for exceptional comfort. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension, and tilt lock. Polyurethane frame offers a black powder-coat finish. Mid-back chair meets or exceeds applicable ANSI/BIFMA standards. Meets the CA117 fire-retardant standard.

Features

  • Waterfall Seat Edge
  • Padded Arms
  • Pneumatic Adjustment
  • Seat Height Adjustment
  • 360° Swivel
  • Tilt Tension
  • Tilt Lock
  • Upholstered Seat


  • BRAND Lorell
  • WIDTH INCHES 26-1/2
  • DEPTH INCHES 28-1/2
  • HEIGHT INCHES 43
  • STYLE Office Chair
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 20-1/2
  • BACK HEIGHT INCHES 24-3/4
  • BACK TYPE Mid Back
  • DESCRIPTION Leather Office Chair
  • SEAT WIDTH INCHES 21
  • SEAT DEPTH INCHES 20-1/2
  • MANUFACTURERS PART NUMBER LLR63287
  • WEIGHT LBS 44
  • SEAT COLOR Black
  • SEAT CONSTRUCTION Leather
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Nylon
  • NUMBER OF SEATS 1
  • COLLECTION Westlake
  • CERTIFIED/APPROVED CA117 Fire Retardant Standard, ANSI/BIFMA
  • ADJUSTMENT TYPE (TILT) Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT 18-3/4
  • MAXIMUM SEAT HEIGHT 22-1/4
  • SWIVEL Yes
  • ARM TYPE Fixed
  • CASTERS Yes
  • BASE 5 Legged
  • MINIMUM BACK HEIGHT INCHES 24-3/4
  • MAXIMUM BACK HEIGHT INCHES 24-3/4
  • CAPACITY LBS. 250
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black

Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black

Item #: WBB836647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black
    Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black
    Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant