Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918821

MPN #: SMWLK70DMCCW

Buyers Wetline Kit, SMWLK70DMCCW, 70 Gallon Wetline Kit CCW Rotation - Direct - Steel Tank

Product Description
  • Side mount reservoir
  • Reservoir bracket kit with fasteners
  • 46 GPM cast iron pump/valve combination with bracket
  • 6-foot of internally reinforced 1-1/4" suction hose
  • Two 1-1/4" barbed adaptor fittings
  • One 1-1/2" x 1-1/4" reducing bushing
  • Two 1-1/4" S.S. hose clamps
  • One 1" high pressure swivel adaptor
  • One 1" wing type high pressure quick detach coupler
  • One 6-foot long 1" high pressure hose


  • PRICE
    $1,749.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight261 lbs

    Product Details

    Manufacturers Part NumberSMWLK70DMCCW
    RotationCounter-Clockwise °
    Description70 Gallon Wetline Kit CCW Rotation - Direct - Steel Tank
    BrandBuyers Products