3M™ Wetordry™ Abrasive Sheet 413Q 9" x 11" 240A Grit - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Wetordry™ Abrasive Sheet 413Q 9" x 11" 240A Grit
Used in wet sanding, fine featheredging or last final sanding step before priming.
Use wet or dry for sanding old finishes, fine featheredging plus surface work. It is a silicon carbide, closed coat product bonded with a waterproof resin.
Applications are Featheredging, Primer Sanding.
Industries Include Automotive.
Used in wet sanding, fine featheredging or last final sanding step before priming.
Use wet or dry for sanding old finishes, fine featheredging plus surface work. It is a silicon carbide, closed coat product bonded with a waterproof resin.
Applications are Featheredging, Primer Sanding.
Industries Include Automotive.
PRICE
$417.50 Sold in packages of 250 / $1.67 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
Product Details
| Series | 02006 |
| Manufacturers Part Number | 7000118294 |
| For Use With | Featheredging, Primer Sanding |
| Grit | 240A |
| Grade | Very Fine |
| Product Type | Sheet |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |
| Trademark | Wetordry |