3M 314D Utility Cloth Sheet, 9" x 11", P100 Grit, Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Use our versatile lightweight 3M Utility Cloth Sheet 314D on metal, wood, and plastic for hand or machine sanding.
Closed coat aluminum oxide construction means its greater grain density achieves finer finishes than open coat sheets. This sheet is available in grades from 40 to 400 to suit various purposes. It is ideal for multiple metalworking applications on both ferrous and non-ferrous metals: deburring, blending and repairing metal finishes, rust or other contaminant removal, as well as surface preparation for paints and coatings.
The J-weight cloth backing provides the flexibility needed to sand circular edges or small pieces, without tearing as easily as paper or losing grit from folding or bending.
Sheets measure 11 inches in length by 9 inches in width. Utility cloth sheets are a good choice for general sanding and maintenance of metal or wood surfaces. Easily tear sheets by hand to resize as needed.
Closed coat aluminum oxide construction means its greater grain density achieves finer finishes than open coat sheets. This sheet is available in grades from 40 to 400 to suit various purposes. It is ideal for multiple metalworking applications on both ferrous and non-ferrous metals: deburring, blending and repairing metal finishes, rust or other contaminant removal, as well as surface preparation for paints and coatings.
The J-weight cloth backing provides the flexibility needed to sand circular edges or small pieces, without tearing as easily as paper or losing grit from folding or bending.
Sheets measure 11 inches in length by 9 inches in width. Utility cloth sheets are a good choice for general sanding and maintenance of metal or wood surfaces. Easily tear sheets by hand to resize as needed.
PRICE
$457.60 Sold in packages of 250 / $1.83 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | J Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Maroon |
| Series | 314D |
| For Use With | Hand Sanding |
| Grit | P100 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Use |
| Applicable Materials | Wood, Metal, Plastic |
| Manufacturers Part Number | 7000021272 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Sheet |
| Brand | 3M |