Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PVI

Model # :WBB2334864

MPN #: WAB1230

PVI Wheel-A-Bout Portable Home Access Ramp WAB1230 - 12'L x 30"W - 600 Lb. Capacity

Product Description
The Wheel-A-Bout Ramps innovative design allows you to store the ramp upright in a garage and then effortlessly roll it to where it is needed. The full 30-inch wide platform provides excellent stability that is ideal for wheelchairs or scooters with various wheel configurations. These aluminum ramps are made-in the USA and contain many features such as welded fabrication for strength, surfaced with anti-slip traction tape and come complete with steel security pins and safety video.

PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width37 in
Height8 in
Weight Capacity600 lbs
Weight98 lbs
Wheel Diameter6 in
Folded Dimensions78-1/4" x 36-3/4" x 16"

Product Details

Assembly RequiredNo
TypePortable Home Access Ramp
ColorSilver
Wheel TypeRoller Bearing Caster
MaterialAluminum
Package Quantity1
Manufacturers Part NumberWAB1230
BrandPVI

Warranty

WarrantyLifetime Limited