The Wheel-A-Bout Ramps innovative design allows you to store the ramp upright in a garage and then effortlessly roll it to where it is needed. The full 30-inch wide platform provides excellent stability that is ideal for wheelchairs or scooters with various wheel configurations. These aluminum ramps are made-in the USA and contain many features such as welded fabrication for strength, surfaced with anti-slip traction tape and come complete with steel security pins and safety video.
PVI Wheel-A-Bout Portable Utility Ramp WABU1030 - 10'L x 30"W - 600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,375.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 37 in |
| Height | 8 in |
| Weight Capacity | 600 lbs |
| Weight | 83 lbs |
| Wheel Diameter | 6 in |
| Folded Dimensions | 63-1/4" x 36-3/4" x 16" |
Product Details
| Assembly Required | No |
| Type | Portable Utility Ramp |
| Color | Silver |
| Wheel Type | Roller Bearing Caster |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | WABU1030 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |